Shop All Spray Foam Sealant
Froth-Pak
Air Sealing Spray Foam Sealant Kit, 41 lb, Two Cylinders, Cream, 2 Component
Mfr # 12031949
Zoro # G4038365
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Cream
- Application Method Straw
- Container Type Two Cylinders
- Container Size 41 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Froth-Pak
- MFR # 12031949
- Zoro # G4038365
- Country of Origin United States
- Category Spray Foam Sealant
Dimensions
Container Size | 41 lb |
Size | 41 lb |
Description
Foam Sealant Kit, Insulation Value R-6.1, Application Air Sealing, Color Cream, Container Size 41 lb, Container Type Cylinder, Coverage 200 bd ft, Expansion Ratio 5:1, Full Cure Time 1 min, Includes Hose, Insta-Flo Dispensing Spray Gun, Iso Tank, Nozzle, Polyol Tank, For Use On Surface Material Glass, Masonry, Metal, Plastic, Wood, Standards UL Classified, Application Method Straw, Environment Indoor, Outdoor, Flash Point Greater Than 212 Degrees F, Maximum Application Temperature 100 Degrees F
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Textured Gray Acrylic Latex Concrete and Mortar Waterproof Sealant 10.1 oz (7079808676)
- SCOTCH 3M Temflex 3/4 in. W X 60 ft. L Black Vinyl Electrical Tape (1700-1PK-BB40)
- RUST-OLEUM 1 gal Sealer, High Gloss Finish, Clear, Water Base (317927)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- FROTH-PAK Spray Foam Sealant Kit, 42 lb, Cream (12031897)
- FROTH-PAK Air Sealing Spray Foam Sealant Kit, 3.3 lb, Two Cylinders, Cream, 2 Component (12030014)
- TOUCH 'N SEAL Spray Foam Sealant, 12 oz, Beige (7565000057)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 13PK (12FC1SG)
- TODOL PRODUCTS, INC Todol IPF Foam, Professional Gun Foam - IPF01 (IPF01)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- TODOL Spray Foam Sealant, 24 oz, Yellow (CW01)
- Froth-Pak Spray Foam Sealant