Shop All Candy
Frostop
Vanilla Caramel Creme Soda 32 oz
Mfr # 601397
Zoro # G205394529
Sold in multiples of 15 for $42.75
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz
- Flavor Vanilla Caramel Creme
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Capacity | 32 oz |
Flavor | Vanilla Caramel Creme |
Description
Creme Brulee meets cream soda. Our vanilla caramel cream leads with a smooth vanilla taste and finishes with a delicious caramel back. Great straight up and amazing over ice cream. You can even use them in baking to make incredible cup cakes pancakes and vanilla caramel cookies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-STAR INDUSTRIES Thermocouple (310210)
- TRUE Reel Retrieverdoor Closer, 2.0Lb Pull For - Part# 829269 (829269)
- ALLPOINTS Bracket, Cutting Board Pk /4 Pk (1481195)
- HOBART Air Shutter 2-1/2" (719329)
- HERSHEYS KISSES Wedding Milk Chocolates, Gold Wrappers/Silver Hearts, 48 oz Bag (13335)
- SWEETARTS Fusions Fruit Punch Medley Chewy Candy 5 oz (5171)
- OFFICE SNAX. Lick Stix Suckers, Randomly Assorted Flavors, 5 lb Bag (00654)
- SNICKERS Almond Bar, 1.76 oz Bar, PK24 (1105)
- WILEY WALLABY Licorice Green Apple 7.05 oz., PK12 (120072)
- HERSHEYS Snack Size Bars, Cookies n Creme, 17.1 oz Bag, PK2 (7061)
- SOUR PATCH KIDS SOUR PATCH WATRMLN 8OZ (MOZ06162)
- Frostop Candy