Shop All Pipe Fitting Insulation
Frostking
Pipe Fitting Insulation, Pipe Size 3/4
Mfr # 5TEE1H
Zoro # G610018027
original price:
$4.35
15% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8 in
- Sealing Method Adhesive
- For Material Type Copper, CPVC, Iron, PEX, PVC
- R Value 2.1
- Installation Style Slit with Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostking
- MFR # 5TEE1H
- Zoro # G610018027
- UPC # 077578065649
- Country of Origin United States
- Category Pipe Fitting Insulation
Details
Item | Pipe Fitting Insulation |
Wall Thickness | 3/8 in |
Sealing Method | Adhesive |
For Material Type | Copper, CPVC, Iron, PEX, PVC |
R Value | 2.1 |
Installation Style | Slit with Adhesive |
Market | Residential |
Flexibility | Flexible |
Flame Spread Index | 0 |
Plenum Rating | Non-Plenum Rated |
Foam Cell Type | Closed |
Description
Pipe Fitting Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1 in, Wall Thickness 3/8 in, Form Tee, Minimum Operating Temperature 40 Degrees F, For Copper Tube Size 1 in, Maximum Operating Temperature 90 Degrees F, R Value 2.1, Color Gray, For Pipe Size 3/4 in, Flame Spread Index 0, Foam Cell Type Closed, Plenum Rating Non-Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 1 in, For Material Type Copper, CPVC, Iron, PEX, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON Jerdon J2020C First Class Wall Mount Mirror- 4.5X-1X Magnification- Chrome / White (J2020C)
- ZURN Full Port Bronze Ball Valve, 12-850XL (12-850XL)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 2"" SXSXS PVC (PVC 08400 2000)
- ZORO SELECT Supply Line, 1/2" Outlet, 1/2" Inlet Size (48017)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/2 (5TEE78H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5TEE58H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5ELB58H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/2 (5ELB78H)
- ZORO SELECT 1-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE433)
- K-FLEX USA 2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068238)
- JOHNS MANVILLE 9-5/8" Max. O.D. PVC Insulated Fitting Cover (32840)
- Frostking Pipe & Tubing Insulation