Shop All Pipe Fitting Insulation
Frostking
Pipe Fitting Insulation, Pipe Size 1/2
Mfr # 5ELB78H
Zoro # G010018030
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 3/8 in
- Installation Style Slit with Adhesive
- Market Residential
- For Material Type Copper, CPVC, Iron, PEX, PVC
- Sealing Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostking
- MFR # 5ELB78H
- Zoro # G010018030
- UPC # 077578065663
- Country of Origin United States
- Category Pipe Fitting Insulation
Details
Item | Pipe Fitting Insulation |
Wall Thickness | 3/8 in |
Installation Style | Slit with Adhesive |
Market | Residential |
For Material Type | Copper, CPVC, Iron, PEX, PVC |
Sealing Method | Adhesive |
R Value | 2.1 |
Foam Cell Type | Closed |
Flame Spread Index | 0 |
Plenum Rating | Non-Plenum Rated |
Flexibility | Flexible |
Description
Pipe Fitting Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 3/4 in, Wall Thickness 3/8 in, Form 90 Degrees Elbow, Minimum Operating Temperature 40 Degrees F, For Copper Tube Size 3/4 in, Maximum Operating Temperature 90 Degrees F, R Value 2.1, Color Gray, For Pipe Size 1/2 in, Flame Spread Index 0, Foam Cell Type Closed, Plenum Rating Non-Plenum Rated, Flexibility Flexible, For Tube Outside Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- MILWAUKEE VALVE Gate Valve, Class 125, 3/4 In. (148 3/4)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In (1150400EG)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/2 (5TEE78H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 3/4 (5TEE1H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5ELB58H)
- FROSTKING Pipe Fitting Insulation, Pipe Size 1/4 (5TEE58H)
- OWENS CORNING 2" thick 10" ID tube with ASJ (722591)
- K-FLEX USA 7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068078)
- K-FLEX USA 2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048278)
- Frostking Pipe & Tubing Insulation