Shop All Heating Cables
Frostguard
Electric Heating Cable, 240VAC, 18 ft Length
Mfr # FG2-18L
Zoro # G4609827
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 18 ft
- Max. Circuit Length 300 ft
- Heater Voltage 240VAC
- Amps per Cable @ 40F 0.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostguard
- MFR # FG2-18L
- Zoro # G4609827
- UPC # 715629008190
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 18 ft |
Max. Circuit Length | 300 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 18 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes 18 ft Pre-Assembled Heating Cable With 6 ft Cold Lead, 6 W Watts per Cable @ 40F, 0.5 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 300 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFAIR Quick Roof Ultra Bond, White, 6"X25' (UBW625)
- EXTRACT-ALL Extractor Arm, Length 36 To 53, Dia 2 1/2 (E-982-1B)
- LIEBERT Stand Pipe Assembly with O-Nut (1C18003G4S)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 120VAC, 12 ft Length (FG1-12P)
- FROSTGUARD Electric Heating Cable, 240VAC, 12 ft Length (FG2-12L)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- FIBERTHERMICS Heating Cables, 120VAC, 10 ft. Length, 0.25 A (IT1003-120)
- Frostguard Heating Cables