Shop All Heating Cables
Frostguard
Electric Heating Cable, 240VAC, 12 ft Length
Mfr # FG2-12L
Zoro # G4609836
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 12 ft
- Max. Circuit Length 300 ft
- Heater Voltage 240VAC
- Standards CCSA US
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostguard
- MFR # FG2-12L
- Zoro # G4609836
- UPC # 715629008183
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 12 ft |
Max. Circuit Length | 300 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 12 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes 12 ft Pre-Assembled Heating Cable With 6 ft Cold Lead, 6 W Watts per Cable @ 40F, 0.3 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 300 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 50 psi, 400F, 2-7/8 In. L (TS2A-075)
- ACME MIAMI Dryer Booster, External Motor, 4" Duct (9460)
- YELLOW JACKET Micron Gauge Coupler (69071)
- AIRCARE Evaporative Wick, 16 3/4 in H, x 11-3/4 in W x 5 in D. Paper (1045)
- FROSTGUARD Electric Heating Cable, 120VAC, 12 ft Length (FG1-12P)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- FROSTGUARD Electric Heating Cable, 120VAC, 18 ft Length (FG1-18P)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000879)
- Frostguard Heating Cables