Shop All Heating Cables
Frostguard
Electric Heating Cable, 120VAC, 50 ft Length
Mfr # FG1-50P
Zoro # G4609879
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 50 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Features Pre-assembled, Self-Regulating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostguard
- MFR # FG1-50P
- Zoro # G4609879
- UPC # 715629008145
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 50 ft |
Max. Circuit Length | 200 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 50 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 50 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 2.5 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO Flippi V10 Personal Circulator (CR1-0096-75)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Oil Rubbed Bronze with Remote Control (F-001)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- FROSTGUARD Electric Heating Cable, 240VAC, 18 ft Length (FG2-18L)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 120VAC, 12 ft Length (FG1-12P)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- BRISKHEAT Heating Cord, 2.4 A Plug and Play (FFSL81-24)
- Frostguard Heating Elements