Shop All Heating Cables
Frostguard
Electric Heating Cable, 120VAC, 36 ft Length
Mfr # FG1-36P
Zoro # G4609888
original price:
$259.00
9% off
new price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 36 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- For Use With H903, H913, H914, H915
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostguard
- MFR # FG1-36P
- Zoro # G4609888
- UPC # 715629008220
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 36 ft |
Max. Circuit Length | 200 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 36 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 36 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 1.8 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 50 ft. L, PVC (0354-0250-0001)
- DAYTON 70" Hydronic Electric Baseboard Heater, White, 1500W, 120V (3ENA3)
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 8 (6B979)
- DAYTON Exhaust Vent, 24 In (4YC55)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- FROSTGUARD Electric Heating Cable, 120VAC, 24 ft Length (FG1-24P)
- FROSTGUARD Electric Heating Cable, 120VAC, 6 ft Length (FG1-6P)
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- KING ELECTRIC Sr Self-Regulating Cable 120V 3W/Ft 250 Ft Reel (SR123-250)
- Frostguard Heating Cables