Shop All Heating Cables
Frostguard
Electric Heating Cable, 120VAC, 24 ft Length
Mfr # FG1-24P
Zoro # G4609897
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 24 ft
- Max. Circuit Length 200 ft
- Heater Voltage 120VAC
- Watts On Metal 144
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frostguard
- MFR # FG1-24P
- Zoro # G4609897
- UPC # 715629008138
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 24 ft |
Max. Circuit Length | 200 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 24 ft, Indoor/Outdoor, NEMA Plug Configuration 5-15P, 6 W Watts per Foot @ 40F, Voltage 120V AC, Includes 24 ft Pre-Assembled Heating Cable With 6 ft Cold Lead and 3-Prong Grounded 120V Plug, 6 W Watts per Cable @ 40F, 1.2 A Amps per Cable @ 40F, 0.05 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 200 ft, Max. Operating Temp. 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Switch (5500-208M)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, White (UVW-4-5 Kit)
- PRECISIONAIRE AAF Flanders 16 in. W X 24 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055.021624)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- FROSTGUARD Electric Heating Cable, 120VAC, 50 ft Length (FG1-50P)
- FROSTGUARD Electric Heating Cable, 120VAC, 75 ft Length, Pre-assembled (FG1-75P)
- FROSTGUARD Electric Heating Cable, 120VAC, 36 ft Length (FG1-36P)
- FROSTGUARD Electric Heating Cable, 240VAC, 24 ft Length (FG2-24L)
- FROSTGUARD Electric Heating Cable, 120VAC, 100 ft Length (FG1-100P)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000877)
- Frostguard Heating Elements