Shop All Snow Brushes
Frostbite
Swivel Snow Brush, 36
Mfr # 074-19636
Zoro # G3574189
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel Head
- Blade Width 4 in
- Handle Length 36 in
- Blade Height 1/2 in
- Grip Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostbite
- MFR # 074-19636
- Zoro # G3574189
- UPC # 192768196368
- Country of Origin China
- Category Snow Brushes
Dimensions
Blade Width | 4 in |
Handle Length | 36 in |
Blade Height | 1/2 in |
Scraper Blade Width | 4 in |
Brush Head Width | 1 1/4 in |
Overall Length | 36 3/4 in |
Scraper Blade Height | 1/2 in |
Details
Item | Snow Brush |
Type | Swivel Head |
Grip | Foam |
Handle Type | Foam Comfort Grip |
Color | Assorted |
Handle Material | Aluminum |
Blade Material | Plastic |
Handle Color | Assorted |
Grip Material | Foam |
Bristle Color | Black |
Grip Type | Comfort Grip |
Head Type | Swiveling |
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 1 1/4 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 36 in, Swiveling, Handle Material Aluminum, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Grip Type Comfort Grip, Overall Length 36 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-102)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- STENS New 350-679 Hi-Lift Blade For Hustler Super Z, Requires 3 For 72 In. Deck 783977 (350-679)
- DR. EARTH Tomato Veg Herb Fert 8Oz (1066)
- FROSTBITE Adjustable Brush, 36" to 50 (074-19650)
- FROSTBITE Snow Brush, 18 (074-19618)
- FROSTBITE Snow Brush, 24 (074-19624)
- HOPKINS Subzero Auto Emergency Snow Shovel With 37 In. Extendable Handle, Blk (17211)
- AMES 28" Auto Foa Snow Brush (ABTT2812)
- SUBZERO Snow Brush, 54 in. L, Foam Grip, Assorted (14403)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- Frostbite Snow Brushes