Shop All Ice Scrapers
Frostbite
Mini Ice Scraper, 4
Mfr # 074-19604
Zoro # G4058184
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 7/8 in
- Handle Material Plastic
- Handle Length 4 in
- Handle Type Fixed
- Blade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostbite
- MFR # 074-19604
- Zoro # G4058184
- UPC # 192768196047
- Country of Origin China
- Category Ice Scrapers
Dimensions
Blade Width | 3 7/8 in |
Handle Length | 4 in |
Blade Height | 4 1/4 in |
Overall Length | 4 1/8 in |
Maximum Handle Length | 4 in |
Scraper Blade Height | 4 1/8 in |
Scraper Blade Width | 3 7/8 in |
Minimum Handle Length | 4 in |
Details
Handle Material | Plastic |
Handle Type | Fixed |
Blade Material | Plastic |
Color | Assorted |
Item | Mini Ice Scraper |
Handle Connection Type | Fixed |
Grip Material | Plastic |
Grip Type | Non-Slip Grip |
Handle Color | Assorted |
Includes | Ice Chipper, Squeegee, Wiper Cleaner |
Scraper Blade Material | Plastic |
Description
Mini Ice Scraper, Scraper Blade Material Plastic, Scraper Blade Width 3 7/8 in, Scraper Blade Height 4 1/8 in, Handle Length 4 in, Handle Type Fixed, Handle Material Plastic, Grip Material Plastic, Grip Type Non-Slip Grip, Handle Color Assorted, Handle Connection Type Fixed, Includes Ice Chipper, Squeegee, Wiper Cleaner, Maximum Handle Length 4 in, Minimum Handle Length 4 in, Overall Length 4 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY Waterway WW6402310V 8 in. Anti Vortex VGB Compliant Drain Cover; White (WW6402310V)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- WADDELL POST TOP ACORN PINE (111)
- ESPOMAMPANY 18LB Holly Tone (HT18)
- FROSTBITE Ice Scraper, 11 (074-19611)
- FROSTBITE Ice Scraper w Swivel Snow Broom 36-50in (074-19651)
- WESTWARD 7" Steel Ice Scraper with 48" Wood Handle (6YU41)
- RUGG 21 in. Ice Scraper/Snowbrush (SC5022)
- HOPKINS Ice Chipper Frost Removal Head 11 Length With Rubber Grip Yellow and Black Plastic Single (14120Y)
- BULLY TOOLS Steel Sidewalk Ice Scraper with D-Grip Handle (92201)
- SUBZERO ICE SCRAPER/SNWBROOM 48"" (14180)
- Frostbite Ice Scrapers