Shop All Ice Scrapers
Frostbite
Ice Scraper, 11
Mfr # 074-19611
Zoro # G3575388
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 4 in
- Handle Material Plastic
- Handle Length 6 in
- Handle Type Non-Slip Grip
- Blade Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostbite
- MFR # 074-19611
- Zoro # G3575388
- UPC # 192768196115
- Country of Origin China
- Category Ice Scrapers
Dimensions
Blade Width | 4 in |
Handle Length | 6 in |
Blade Height | 4 in |
Overall Length | 11 in |
Scraper Blade Width | 4 in |
Scraper Blade Height | 4 in |
Maximum Handle Length | 6 in |
Minimum Handle Length | 6 in |
Details
Handle Material | Plastic |
Handle Type | Non-Slip Grip |
Blade Material | Plastic |
Item | Ice Scraper |
Color | Assorted |
Type | Fixed Head |
Scraper Blade Material | Plastic |
Grip Type | Non-Slip Grip |
Handle Connection Type | Fixed |
Grip Material | Foam |
Handle Color | Assorted |
Description
Ice Scraper, Scraper Blade Material Plastic, Scraper Blade Width 4 in, Scraper Blade Height 4 in, Handle Length 6 in, Handle Type Non-Slip Grip, Handle Material Plastic, Grip Material Foam, Grip Type Non-Slip Grip, Handle Color Assorted, Handle Connection Type Fixed, Maximum Handle Length 6 in, Minimum Handle Length 6 in, Overall Length 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Grill Cover, 3X-Large, 80" (55-339-351501-00)
- TECUMSEH Carburetor (632213)
- GOODWAY Nylon Brush, 7/8 In, Use With 6PZV1, PK10 (SC-TC-BN-7/8)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- FROSTBITE Mini Ice Scraper, 4 (074-19604)
- FROSTBITE Ice Scraper w Swivel Snow Broom 36-50in (074-19651)
- TORO Ccr Scraper Bar Kit (38263)
- HOPPY Hopkins Mallory 25 in. Ice Scraper/Snow Brush, 25PK (203)
- SUBZERO Ice Scraper, 6 in. L, Foam Grip, Assorted (13014)
- SEYMOUR MIDWEST Seymour Mfg. 287481 Almnm Psher 24 In. Fbrglss Hndl (287481)
- RAZOR-BACK 7" Steel Ice Chopper/Scraper (81100GR)
- Frostbite Ice Scrapers