Shop All Snow Brushes
Frostbite
Adjustable Brush, 36" to 50
Mfr # 074-19650
Zoro # G7782351
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swivel Head
- Blade Width 4 in
- Handle Length 36 in to 50 in
- Color Assorted
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frostbite
- MFR # 074-19650
- Zoro # G7782351
- UPC # 192768196504
- Country of Origin China
- Category Snow Brushes
Dimensions
Blade Width | 4 in |
Handle Length | 36 in to 50 in |
Blade Height | 1/2 in |
Maximum Handle Length | 50 in |
Minimum Handle Length | 36 in |
Scraper Blade Width | 4 in |
Scraper Blade Height | 1/2 in |
Brush Head Width | 1 1/4 in |
Details
Item | Snow Brush |
Type | Swivel Head |
Color | Assorted |
Handle Material | Aluminum |
Handle Type | Foam Comfort Grip |
Blade Material | Plastic |
Grip | Foam |
Head Type | Swiveling |
Bristle Color | Black |
Grip Material | Foam |
Grip Type | Comfort Grip |
Handle Color | Assorted |
Description
Snow Brush, Handle Type Foam Comfort Grip, Brush Head Width 1 1/4 in, Scraper Blade Width 4 in, Scraper Blade Height 1/2 in, Handle Length 36 in to 50 in, Swiveling, Handle Material Aluminum, Handle Color Assorted, Bristle Color Black, Grip Material Foam, Grip Type Comfort Grip, Maximum Handle Length 50 in, Minimum Handle Length 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROSFILLEX Umbrella Base, 70 lb., White (US607004)
- MUTUAL INDUSTRIES OSHA Rebar Cap, Lime (Pack of 100) (14640-138-4)
- IK SPRAYERS Evo Complete Handle (81875816)
- CANYON COOLERS Cooler, Nomad 30 Soft Cooler Carbon (NOM30C)
- FROSTBITE Swivel Snow Brush, 36 (074-19636)
- FROSTBITE Snow Brush, 18 (074-19618)
- FROSTBITE Snow Brush, 24 (074-19624)
- VERANDA 2610xB 48 In. Extender Snowbroom (VE106241)
- HOPKINS Snow Brushes with Ice Scrapers (532)
- HOPKINS Subzero Auto Emergency Snow Shovel With 37 In. Extendable Handle, Blk (17211)
- MALLORY Snow Broom/Scraper, 10-3/4" Head Width (583-EPCFPV)
- Frostbite Snow Brushes