Shop All Hand Soap & Lotion Dispensers
Frost
Wall Mount Manual Profile Liquid Soap DispenserStainless
Mfr # 711
Zoro # G008826753
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Height 6-1/2 in
- Width 7-1/4 in
- Depth 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost
- MFR # 711
- Zoro # G008826753
- UPC # 624622711009
- Country of Origin Canada
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6-1/2 in |
Width | 7-1/4 in |
Depth | 3-3/4 in |
Details
Material | Stainless Steel |
Color | Silver |
Description
All purpose valve soap dispenser. Clean low profile configuration allows for flexible integration with many custom design layouts. Easy refill at top. Keyed Lock filler Cap. All mounting screws concealed. Drawn and welded construction of 20 GA. Stainless steel. Lucite soap level indicator window. Capacity of 55 oz. or 1.5 liters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 12 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W211)
- WORKWIPES Reclaimed Colored Sweatshirt in Box 1 box (WIP587)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- SPILLTECH Sorbents, 36 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC100H)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- ALPINE INDUSTRIES Foam Hand Sanitizer/Soap Dispenser, Floor Stand, 1200 mL, White (430-F-S)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite (6424-01)
- PURELL CX Push-Style Counter Mount Foam Soap Dispenser, Chrome (8500-01)
- BOBRICK ClassicSeries Surface-Mounted Liquid Soap Dispenser, 40 oz, Black/Gray (40)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- Frost Hand Soap & Lotion Dispensers