Shop All Toilet Seat Cover Dispensers
Frost
Toilet Seat Cover DispenserStainless Steel
Mfr # 199S
Zoro # G908657815
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Stainless Steel
- Dispenser Color Stainless
- Dispenser Width 15-3/8
- Dispenser Height 12/1/2002
- Dispenser Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frost
- MFR # 199S
- Zoro # G908657815
- UPC # 624622199708
- Country of Origin Canada
- Category Toilet Seat Cover Dispensers
Dimensions
Dispenser Width | 15-3/8 |
Dispenser Height | 12/1/2002 |
Dispenser Depth | 2 |
Details
Dispenser Material | Stainless Steel |
Dispenser Color | Stainless |
Description
Commercial toilet seat cover dispenser. Made from all welded construction of 22 gauge stainless steel. Well suited from institutional and commercial settings. door secured with keyed tumbler Lock. Will accept standard half fold toilet seat covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Orange/Citrus, PK10 (TBC-13C-10)
- TOUGH GUY Soap, Conditioner, Body Wash Dispenser (1DYD7)
- CAMIE CAMPBELL Screen Opener, PK12 (480)
- FINISH LINE 48" x 180' IPS XMF48 Finish Line Pre-Folded Masking Film (XMF48)
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke (25131900)
- TOUGH GUY Toilet Seat Cover Dispenser, White (2VEX8)
- BOBRICK Toilet Seat Cover Dispenser, 15 3/4 x 2 1/4 x 11 1/4, Stainless Steel (4221)
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- BOBRICK Dispenser, Seat Cover , S/S (B221)
- HEALTH GARDS Toilet Seat Cover Dispenser, 250 Covers (HG-1-2)
- Frost Toilet Seat Cover Dispensers