Shop All Bathroom Safety Bars and Chairs
Frost
Stainless Steel 36in Grab Bar
Mfr # 1001SP36
Zoro # G009145372
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Width 36 in
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frost
- MFR # 1001SP36
- Zoro # G009145372
- UPC # 624622012502
- Country of Origin Canada
- Category Bathroom Safety Bars and Chairs
Dimensions
Width | 36 in |
Details
Material | Stainless Steel |
Color | Silver |
Item | Single Wall |
Weight | 3 |
Description
The Frost SP series stock grab bars are of an all stainless steel construction. Snap flange is 12 gauge stainless with a full 360 degree bead weld to the 18 gauge stainless tubing. The Frost SP grab bar series comply with handicap codes requiring 1-1/4 to 1-1/2 bar diameter and wall clearance of 1-1/2. 36 in length.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE90)
- STERLING Windham 1.28 Gpf Tank, Rh (402362-RA-0)
- PARKER 3/8" CPI 316 SS Ferrule (6 TZ-SS)
- MOEN 24" L, Peened, Stainless Steel, Concealed Screw 24" Grab Bar Peened Stai, Peened Stainless Steel (R8724P)
- MANHATTAN 34-13/16" L, Contemporary, Brass, Grab Bar, Oil Rubbed Bronze (DR414325)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-BN)
- DELTA BAR GRAB-24"" (DF524PC)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- Frost Bathroom Safety Bars and Chairs