Shop All Toilet Paper Dispensers & Holders
Frost Products Ltd
Frost Standard Double Toilet Tissue Holder - Chrome - 150
Mfr # 150**
Zoro # G602568516
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard
- Color Chrome
- Dispenser Width 7 in
- Dispenser Depth 3.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost Products Ltd
- MFR # 150**
- Zoro # G602568516
- UPC # 624622150006
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7 in |
Dispenser Depth | 3.55 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Standard |
Color | Chrome |
Description
IDEAL FOR AREAS REQUIRING A HEAVY DUTY ECONOMICAL DISPENSER. TENSION SPRINGS RESTRICT PAPER CONSUMPTION TO PREVENT FREE WHEELING OF ROLL. TOILET PAPER HOLDER HAS CONCEALED SELF LOCKING DEVICE TO PREVENT PILFERAGE AND VANDALISM. FRONT LOADING FOR EASY SERVICE AND MAINTENANCE. ALL WELDED CONSTRUCTION OF 18 GAUGE STEEL. PIVOT ARMS HINGED ON HARDENED STEEL RIVETS. TENSION SPRINGS REDUCE PAPER CONSUMPTION AND STOPS FREE WHEELING. ALL SURFACES FINISHED IN POLISHED CHROME.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 25 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (BSM100)
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" (KCC34721)
- SIMPLE GREEN SUNSHINE MAKERS SimplGreen, CLEAN FINISH DISINFECTANT CLEANER, 1 GAL BOTTLE, HERBAL (01128EA)
- RUBBERMAID HipHugger Laundry Basket, 15 bu Capacity, Plastic, White, 1Compartment (FG299787WHT)
- BOBRICK Dispenser, Tissue , Recessed, S/S (B-3888)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- AMEROCK Monument Matte Black Contemporary Single Post Toilet Paper Holder (BH36081MB)
- DELTA Delta Brass Recessed Paper Holder (45072-SN)
- KOHLER Composed Vertical Toilet Tissue Holde (73148-CP)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- Frost Products Ltd Toilet Paper Dispensers & Holders