Shop All Door Weatherstripping & Door Seals
Frost King
WTHRSEAL EPDM BLK 120""
Mfr # V27BK
Zoro # G8671316
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # V27BK
- Zoro # G8671316
- UPC # 77578062372
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Description
Frost King Black EPDM Rubber Foam Weather Seal For Multi-Purpose 120 in. L X 0.3125 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO 36" Roller Rod (EMC 2500-50 ZN)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, Silicone (42RXPX-075)
- ARROW LOCK Pull Plate, Satin Alum, S1100/S1200 Serie (SF12 AL)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A121X1000)
- FROST KING Weatherstrip, 17 ft, White, Hardware: Included (V18WH)
- FROST KING Rubber Foam Tape, 3/8In.x10 ft. (R338H)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- FROST KING Weatherseal Tape 100'L (T96H)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (319CN36)
- Frost King Door Accessories