Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, Adjustable Insert, Rubber
Mfr # V25WA
Zoro # G4017942
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 84 in
- Fire Rated 3 hr
- Max. Door Gap 1/8 in
- Flange Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # V25WA
- Zoro # G4017942
- UPC # 733353366607
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 84 in |
Flange Height | 1 in |
Overall Width | 5/16 in |
Insert Size | 5/16 in |
Details
For Use With | Doors |
Fire Rated | 3 hr |
Max. Door Gap | 1/8 in |
Flange Color | White |
Hardware | Not Included |
Flange Thickness | 1/4 in |
Item | Door Frame Weatherstrip |
Sold As | Strip |
Flange Finish | Smooth |
Insert Color | White |
Insert Type | Adjustable |
Stays Flexible to | -40 Degrees F |
Flange Material | Cellular Rubber |
Mounting Type | Adhesive |
Insert Material | Cellular Rubber |
Description
Door Frame Weatherstrip, Insert Type Adjustable, Insert Material Cellular Rubber, Insert Color White, Insert Size 5/16 in, Flange Material Cellular Rubber, Flange Color White, Flange Finish Smooth, Flange Height 1 in, Flange Thickness 1/4 in, Overall Length 84 in, Overall Width 5/16 in, Stays Flexible to -40 Degrees F, Mounting Type Adhesive, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With Doors, Hardware Not Included, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Eleganti Passage Lock ADJ Latch and Full Lip Strike Antique Brass (00600EAEASL20)
- BALDWIN ESTATE Passage Latches Bright Chrome (5513.260.FLS)
- ILCO 1" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chro (ILCO-7165SC2-26D-KA2)
- AMEROCK 3/4in 19mm Door Thickness Full Inset Partial Wrap Ball Tip Golden Champagne Cabinet Hinge, Single (PK3180TBBBZ)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- FROST KING Cover Ac Outside 18X27X22X6Mil (AC3H)
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- FROST KING Spnge Rubber Foam Tape, 3/4Inx10 ft, 8 mil, Insert Color: Black (R534H)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS17H)
- PEMKO 8 ft. Aluminum Double Door Weatherstrip with 3/8" Brush Insert (GG18041DNB96)
- Frost King Door Weatherstripping & Door Seals