Shop All Door Weatherstripping & Door Seals
Frost King
Weatherstrip, 6 ft, Clear
Mfr # P71A
Zoro # G5224362
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Insert Size 3 ft.
- Stays Flexible to Degrees
- Sold As Sheet
- Insert Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # P71A
- Zoro # G5224362
- UPC # 077578018201
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 6 ft |
Insert Size | 3 ft. |
Overall Width | 36 in |
Details
Stays Flexible to | Degrees |
Sold As | Sheet |
Insert Material | Plastic |
Mounting Type | Nail, Tack or Staple |
Insert Color | Clear |
Item | Weatherstrip |
Hardware | Included |
Description
Weatherstrip, Insert Material Plastic, Insert Color Clear, Overall Length 6 ft, Overall Width 36 in, Stays Flexible to Degrees , Mounting Type Nail, Tack or Staple, Hardware Included, Sold As Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES SCREEN DOOR PULL 4-7/8""L (25A92)
- HARDWARE RESOURCES Heavy Duty Cam Adjustable Zinc Die Cast Plate for 500 Series Euro Hinges (400.3458.75)
- ARROW LOCK Door Lever Lockset, Mechanical, Hotel (BM11 HSH 26D)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- FROST KING Weather Stripng Tape 25' (T94H)
- FROST KING Switch Plate And Outlet (OS12H)
- FROST KING Weather Seal, Foam, Dark Gray, 3.3 ft. (AC41W)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- FROST KING WTHRSEAL EPDM BLK 120"" (V27BK)
- FROST KING Weatherstrip, 17 ft, White (M13WH)
- PRIMELINE TOOLS Metal Door Bottom Seal, Black Vinyl, Fits Clopay, 16 ft. (Single Pack) (GD 12294)
- Frost King Door Weatherstripping & Door Seals