Shop All Rubber Edge Trim Seals
Frost King
Weatherseal, 10 ft., Gray, EPDM
Mfr # V27GA
Zoro # G5224554
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft.
- Overall Height 5/16 in
- Overall Width 9/16 in
- Material EPDM
- Overall Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # V27GA
- Zoro # G5224554
- UPC # 077578051918
- Country of Origin China
- Category Rubber Edge Trim Seals
Dimensions
Length | 10 ft. |
Overall Height | 5/16 in |
Overall Width | 9/16 in |
Overall Length | 10 ft |
Insert Size | 9/16" x 5/16" |
Height | 5/16 |
Width | 9/16 |
Width (In.) | 5/8 |
Details
Material | EPDM |
Item | Draft Seal |
Sold As | Roll |
Color | Gray |
Insert Material | EPDM |
Stays Flexible to | 10 Degrees to 140 Degrees F |
Insert Color | Gray |
Product Type | Draft Seal |
Description
Draft Seal, Overall Length 10 ft, Overall Width 9/16 in, Overall Height 5/16 in, Color Gray, Insert Color Gray, Insert Material EPDM, Material EPDM, Sold As Roll, Stays Flexible to 10 Degrees to 140 Degrees F, Product Type Draft Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (3HMN7)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ZORO SELECT Rod, Aluminum, 2024, 2 In Dia x 1 Ft L (2EZK3)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- FROST KING Weatherseal, Ribbed, 10 ft., White, EPDM (V27WA)
- FROST KING Weatherstrip, D-Shaped, Adjustable Insert, Rubber (V25BK)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.63"W x 25 ft. (X109HT-25)
- FAIRCHILD INDUSTRIES Epdm Sponge Rubber Seal, Psa Tape, Rs1032-50 (RS1032-50)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X135BT-100)
- Frost King Rubber Edge Trim Seals