Shop All Door Weatherstripping & Door Seals
Frost King
Weather Seal, Foam, Dark Gray, 3.3 ft.
Mfr # AC41W
Zoro # G2416815
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Air Conditioners
- Overall Length 3.3 ft
- Color White
- Sold As Each
- Insert Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # AC41W
- Zoro # G2416815
- UPC # 077578051680
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3.3 ft |
Insert Size | 1-1/2" x 1/2" |
Overall Width | 1 1/2 in |
Overall Height | 1/2 in |
Details
For Use With | Air Conditioners |
Color | White |
Sold As | Each |
Insert Color | White |
Insert Material | Polyurethane Foam |
Item | Weather Seal |
Material | Foam |
Description
Weather Seal, Overall Length 3.3 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Color White, For Use With Air Conditioners, Material Foam, Sold As Each, Product Type Weather Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 21in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.5330S)
- M-D VINYL WALLBASE4""X120'GRY (75499)
- TRINE Electric Strike (30LC)
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 100 Ft (62B3X3/32-100)
- FROST KING Door Bottom Seal, Rubber, Black, 9 ft. (G9H)
- FROST KING Weatherstrip, 20 ft, Gray, Insert Size: 5/8" Dia. (C23H)
- FROST KING Weatherseal, 17 ft., Gray, Felt (S214/17H)
- FROST KING Weatherstrip, 17 ft, Brown (V18BH)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft. (R338WH)
- M-D ALL CLIM WS ""P"" 17' BRWN (02550)
- Frost King Door Accessories