Shop All Door Sweeps
Frost King
Vinyl Door Sweep, Single Fin, Flange 1" H
Mfr # DS101CL
Zoro # G4018170
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Insert Color Clear
- Flange Material Vinyl
- Door Sweep Type Single Fin
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frost King
- MFR # DS101CL
- Zoro # G4018170
- UPC # 077578062440
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Overall Length | 36" |
Insert Size | 1 1/2 in |
Flange Height | 1 in |
Details
Item | Self Stick Door Sweep |
Insert Color | Clear |
Flange Material | Vinyl |
Door Sweep Type | Single Fin |
Insert Material | Vinyl |
Description
Self Stick Door Sweep, Door Sweep Type Single Fin, Flange Material Vinyl, Flange Height 1 in, Insert Size 1 1/2 in, Length 36 in, Insert Material Vinyl, Insert Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Control Cabinet Key Double Joint (00 11 06 V03)
- 3M O-Ring A0043, 9 mm x 1-1/2 mm, 1/pk (28116)
- ZORO SELECT Conical Washer, M24 (FW6CS02400-001P1)
- SCHLAGE Cylindrical Lock, ND10S SPA 612 (ND10S SPA 612)
- FROST KING White PVC Sweep For Doors 36.5 in. L X 3.75 in. (UDB77W)
- FROST KING 0.2 in. H X 2 in. W X 36 in. L Aluminum Door Sweep Silver (SB36)
- FROST KING Doorsweep Al/Vnl Slfadh Wh36In (EZ36W)
- FROST KING Heavy Duty Door Sweep (A82/36W)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- FROST KING Self Stick Door Sweep (DS101WH)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- Frost King Door Sweeps