Shop All Door Weatherstripping & Door Seals
Frost King
Sponge Rubber Foam Tape, 3/8In.x10 ft.
Mfr # R338WH
Zoro # G5228115
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 ft
- Color White
- Insert Material Rubber Foam
- Overall Width 3/8 in
- Insert Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # R338WH
- Zoro # G5228115
- UPC # 077578012445
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 10 ft |
Overall Width | 3/8 in |
Overall Height | 3/16 in |
Insert Size | 3/8" x 3/16" |
Width | 3/8 |
Length | 10 ft. |
Details
Color | White |
Insert Material | Rubber Foam |
Insert Color | White |
Item | Adhesive Foam Seal |
Material | Sponge Rubber |
Description
Adhesive Foam Seal, Overall Length 10 ft, Overall Width 3/8 in, Overall Height 3/16 in, Color White, Material Sponge Rubber, Product Type Adhesive Foam Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Pins 6, PK10 (D1098B-DE2)
- BIG HORN B' Strike Template w/Center Locator - Finish Size 1-1/8-Inch x 2-3/4-Inch Replaces Templaco ST-151B (70133)
- KEYLESS FACTORY KeylessFactory: UHShell: Honda Odyssey 2011-2013 / 5- Button Remote Head Key shell (RHS-HON-057)
- BEST 1-1/2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179 4 5X4 DOOR HINGE P STL)
- FROST KING Weather Stripng Tape 25' (T94H)
- FROST KING Tape Vinyl Foam Gry 3/4Inx10Ft (V734H)
- FROST KING Elite Choice Brown Rubber Weather Seal For Door Jambs 84 in. L X 0.75 in. (ES184B)
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- FROST KING Weatherstrip Epdm Adh 17Ft Wht (V25W)
- FROST KING Door Bottom Seal, Rubber, Black, 9 ft. (G9H)
- FROST KING Weather Seal, Vinyl, 3.5 ft. (AC43H)
- Frost King Door Bottoms, Thresholds & Seals