Shop All Door Weatherstripping & Door Seals
Frost King
Smoke Seal, Silicone, Brown, 20 ft.
Mfr # SS20BR
Zoro # G2416806
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 20 ft
- Color Brown
- Insert Color Brown
- Insert Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # SS20BR
- Zoro # G2416806
- UPC # 077578035758
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 20 ft |
Overall Width | 1/2 in |
Insert Size | 1/2" x 1/4" |
Overall Height | 1/4 in |
Details
For Use With | Doors |
Color | Brown |
Item | Smoke Seal |
Insert Color | Brown |
Insert Material | Silicone |
Material | Silicone |
Sold As | Each |
Description
Smoke Seal, Overall Length 20 ft, Overall Width 1/2 in, Overall Height 1/4 in, Color Brown, For Use With Doors, Material Silicone, Sold As Each, Product Type Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- TRIMCO Kick Plate Satin Stainless Steel 8"x28" (8X28.630)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 24V LH AL)
- GLIDERITE HARDWARE 2-3/4 in. Center to Center Classic Loop Pull - 87650-ORB (87650-ORB-1)
- FROST KING Caulk Saver, Polyfoam, Gray, 350 ft. (C21CP)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516H)
- FROST KING Weatherstrip, Adjustable Insert, Rubber (V25WA)
- FROST KING Cover Ac Outside 18X27X22X6Mil (AC3H)
- FROST KING Seal Garage Door 2-3/4Inx18Ft (RV18)
- FROST KING Sponge Rubber Foam Tape, 1-1/4In.x10 ft. (R516WH)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16A-52)
- Frost King Door Accessories