Shop All Recreational Vehicle Accessories
Frost King
Roof Cable De-Icer 120V 120'L
Mfr # RC120
Zoro # G608826702
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Includes Shingle clips and cable spacers
- Type Roof Cable De-Icer
- Voltage Range 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # RC120
- Zoro # G608826702
- UPC # 77578030449
- Country of Origin United States
- Category Recreational Vehicle Accessories
Dimensions
Length | 120 in |
Details
Includes | Shingle clips and cable spacers |
Type | Roof Cable De-Icer |
Voltage Range | 120 |
Description
Package contains shingle clips and cable spacers. Help prevent roof damage and leaking by keeping gutters and downspouts flowing even in frigid, below-zero temperatures. Pre-assembled and ready to install, with complete, easy-to-follow installation instructions. UL, CSA Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- CLASSIC ACCESSORIES Veranda Cover, Chair, High Back Patio, Antique Beige, 35"x28" (78932)
- MI-T-M Unloader Kit (8-0361)
- WIRTHCO ENGINEERING WirthCo 80877 Nylon Female Quick Disconnect - 0.250 Tab, 16-14 AWG, Pack of 5 (80877)
- EMPIRE BRASS U-YNN800GSN-DH3-25MM RV Kitchen Faucet w Solid Saber Handles&Gooseneck Spout-8" Brushed Nickel (U-YNN800GSN-DH3-25MM)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52714VP Marker LED Light - 4" x 2", 2 Diode, Red (DG52714VP)
- RV PIGTAILS RV Pigtails 20020 7-Way to 4-Way Adapter Pop-up Trailers (20020)
- ICON Icon 01539 Tandem Axle Fender Skirt FS740 for Fleetwood - Polar White (01539)
- Frost King Camping Equipment