Shop All Window Air Conditioner Accessories
Frost King
Insulating Side Panel Kit, 21" H, 12" W
Mfr # AC18H
Zoro # G2478021
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Window Air Conditioners
- Depth 1/2 in
- Width 12 in
- Height 21 in
- Includes (1) Set of Vinyl Replacement Side Panel, 21 in H x 12 in W x 1/2 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # AC18H
- Zoro # G2478021
- UPC # 077578051185
- Country of Origin United States
- Category Window Air Conditioner Accessories
Dimensions
Depth | 1/2 in |
Width | 12 in |
Height | 21 in |
Dimensions | 21 in H x 12 in W 1/2 in D |
Overall Dimensions H x W x D | 21 in x 12 in x 1/2 in |
Details
Item | Insulating Side Panel Kit |
For Use With | Window Air Conditioners |
Includes | (1) Set of Vinyl Replacement Side Panel, 21 in H x 12 in W x 1/2 in D |
Accessory Type | Insulating Side Panel Kit |
Description
Insulating Side Panel Kit, For Use With Window Air Conditioners, Height 21 in, Width 12 in, Depth 1/2 in, Includes (1) Set of Vinyl Replacement Side Panel, 21 in H x 12 in W x 1/2 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Switch (99030157)
- WHITE-RODGERS Contactor Type 122,120V, 40A (90-248)
- DELFIELD Door Gasket, 22-1/2" x 25-1/2" (1702473)
- RHEEM 68-24120-01 Trap Assembly (68-24120-0)
- FROST KING Weather Seal Kit, 32" H, 4-1/8" W (AC12H)
- FROST KING Air Conditioner Bracket, 5"H x 19-1/2"W (ACB160H)
- FROST KING Weather Seal, 42" H, 1-1/4" W (AC42H)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- FROST KING Weather Seal, 42" H, 2-1/4" W (AC43/14)
- FROST KING Insulating Side Panel, 18" H, 9" W (AC14H)
- FRIEDRICH Architectural Grille (UXAA)
- Frost King Window Air Conditioner Accessories