Shop All Shrink Wrap
Frost King
Indoor Shrink and Seal Window Kit 42" x 62"
Mfr # V73A
Zoro # G5223321
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Material Polyolefin
- Length 62 in
- For Use With 1 Standard Window
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frost King
- MFR # V73A
- Zoro # G5223321
- UPC # 077578018638
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 42 in |
Length | 62 in |
Details
Item | Shrink and Seal Window Kit |
Material | Polyolefin |
For Use With | 1 Standard Window |
Color | Clear |
Mounting | Tape |
Description
Shrink and Seal Window Kit, Width 42 in, Length 62 in, Color Clear, Material Polyolefin, For Use With 1 Standard Window, Mounting Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO 9" x 12" Masonite Clipboard (RPO-01282)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- CHEMSORB Loose Absorbent, White, Drum, 60 lb (SP30GA-LB60D)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/9H)
- FROST KING Window Insulation Kit, Extra Large, 62" x 210" (V75H)
- FROST KING Patio Door Insulation Kit, 84" x 110", Indoor (V76H)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- FROST KING House Wrap 10 ft. x 15 ft., Pk2 (2P101527)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- Frost King Shrink Wrap