Shop All Caulks & Sealants
Frost King
Caulk Rope, 30 ft, Gray
Mfr # P14H
Zoro # G000540671
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Caulk
- Color Gray
- Size 30 ft
- Sealant Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # P14H
- Zoro # G000540671
- UPC # 77578024110
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 30 ft |
Details
Item | Caulk Rope |
Adhesive Grouping | Caulk |
Color | Gray |
Sealant Color Family | Grays |
Description
Frost King Gray Silicone Pliable Rope Caulk For Doors and Windows 30 ft. L X 3/16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Spray Foam Gun, Sealant Insulation, Stainless Steel (PT08-0603)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 oz, Bottle (33028)
- DOW Sealant, 10.1 oz, Cartridge, Gray, Silicone Elastomer Base (4060123)
- DAP Wallboard Joint Compound, 1 gal, Tub, White, Lightweight Wallboard (10114)
- FROST KING Caulking Cord 45Ft. (F4)
- 3M Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base (21531)
- MIRACLE SEALANTS Sealant, Residue Remover, Quart (RESREMQT6)
- DOW Sealant, 613.8 oz, Pail, Clear, Silicone Elastomer Base (4060071)
- OSI Sealant Quad Max 9.5 Oz Beige (1869413)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Black, Acrylic Polymer Base (18280)
- RED DEVIL 100% RTV Silicone Sealant, 10.1 fl oz Cartr BRONZE (08164I)
- Frost King Caulks & Sealants