Shop All Pipe Wrap Insulation
Frost King
3" x 25 ft. Cotton & Foil Pipe Insulation Wrap
Mfr # CF42X
Zoro # G5236962
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- For Use On Hot and Cold Pipes
- Features No-Itch
- Standards UL 723
- Material Cotton and Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost King
- MFR # CF42X
- Zoro # G5236962
- UPC # 077578057477
- Country of Origin China
- Category Pipe Wrap Insulation
Dimensions
Width | 3 in |
Length | 25 ft |
Details
Item | Pipe Insulation Wrap |
Thickness | 1 in |
For Use On | Hot and Cold Pipes |
Features | No-Itch |
Standards | UL 723 |
Material | Cotton and Foil |
Approx. R Value | 4 |
Temp. Range | 0 Degrees F to 250 Degrees F |
R Value | 4 |
Description
Pipe Insulation Wrap, Form Wrap, Insulation Material Cotton, Overall Length 25 ft, Overall Width 3 in, Thickness 1 in, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 250 Degrees F, R Value 4, Standards UL 723, Features No-Itch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T2007 SWT x PEX NO LEAD DR (101-601NL)
- SANI-LAV Hose Adapter, Stainless Steel, Hose Barb 3/4 in. Inlet (N14S)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- INTERDESIGN Shwr Cornr Baskt Clr (41900)
- FROST KING 2 in. W X 30 ft. L 2.0 Reflective Fiberglass Pipe Insulation Wrap Roll 5 sq ft (FV30)
- FROST KING 2" x 15 Ft. Foam & Foil Pipe Insulation Wrap (FV15H)
- FROST KING 3" x 25 ft. Fiberglass Pipe Insulation Wrap (SP41X/12)
- FROST KING Fiberglass Pipe Wrap 25' (SP41X)
- FROST KING 3" x 25 ft. Fiberglass & Foil Pipe Insulation Wrap (SP42X/16)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- Frost King Pipe Wrap Insulation