Shop All Feminine Product Dispensers
Frost
Double Sanitary Napkin, Tampon Vendor, White, Free
Mfr # 608-1
Zoro # G908595926
product price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free
- Color White
- Depth 5-3/4 in
- Material Steel
- Height 25-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost
- MFR # 608-1
- Zoro # G908595926
- UPC # 624622608033
- Country of Origin Canada
- Category Feminine Product Dispensers
Dimensions
Depth | 5-3/4 in |
Height | 25-3/8 in |
Width | 14-7/8 in |
Details
Container Mounting Style | Free |
Item | Sanitary Dispenser |
Color | White |
Material | Steel |
Description
The surface mounted vendor line provides easy flexible mounting on any type of wall material or construction. All welded steel construction, 20 & 22 gauge with white epoxy powder coat finish. Door hinged with full length stainless steel piano hinges and secured with two tumbler keyed locks. All units have removable coin box with tumbler Lock keyed different from door. Coinage mechanism for free vending. Capacity of 15 no.4 napkin packages and 22 standard tampon tubes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MY MEDIC SuperSkin Large Bandage, 10PK (MM-SPL-MD-PK-AC-2X4-SSB-10PK)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- SHEILA SHINE Stainless Steel Polish Spray, Low-VOC, 10 oz, , PK 12 (SSISSCA10CT)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- FROST Double Sanitary Napkin, Tampon Vendor, White25 Cent Vending (608-1-0.25)
- CAREFREE Pantiliner Regular Scented W/ Baking Soda, PK360 (06985)
- CARRAND SQUEEGEE&SPONGE 42""TELE (61213)
- EVOGEN No-Touch Dual Menstrual Care Dispenser (EVNT3-SS)
- ALPINE INDUSTRIES Sanitary Napkin Receptacle, Stainless Steel (451-SSB)
- SCENSIBLES Sanitary Napkin Disposal Bag, PK500 (LBSF500HD)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- Frost Feminine Products