Shop All Toilet Paper Dispensers & Holders
Frost
150, Standard Double Toilet Tissue Holder, Chrome
Mfr # 150**
Zoro # G008610826
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Material Steel
- Color Chrome
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frost
- MFR # 150**
- Zoro # G008610826
- UPC # 624622150006
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Height | 3 in |
Dispenser Height | 1.97 in |
Dispenser Depth | 2.78 in |
Width | 12-1/2 in |
Depth | 4-1/4 in |
Dispenser Width | 8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Dispenser Material | Steel |
Color | Chrome |
Type | Standard |
Description
Ideal for areas requiring a heavy duty economical dispenser. Tension springs restrict paper Consumption to prevent free Wheeling of roll. Toilet paper holder has concealed self locking device to prevent pilferage and vandalism. Front loading for easy service and maintenance. All welded construction of 18 GA. Steel. Pivot arms hinged on hardened steel rivets. All surfaces finished in polished chrome.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Germicidal Disinfecting Wipes, White, Canister, 160 Wipes, 6 3/4 in x 6 in, Alcohol (Q89072)
- CARLISLE FOODSERVICE 36550100 Flo-Pac 8 1/4'' x 4 1/4'' Extra Large Sponge (321347Z)
- SELLARS DuraSoak„¢ Medium-Duty Absorbent Pads, 30.3 Gallon Capacity, 15" x 19", 100 Pads/Case (23200)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 37 in, Medium-Duty, 10 microns, Clear, 500 PK (S303710N)
- FROST Standard Toilet Tissue Holder, Chrome (146)
- FROST Mutli-Roll Standard Toilet Tissue HolderStainless Steel (165)
- TOUGH GUY Jumbo Bath Tissue Dispenser, 12In Cap (4YRE3)
- NUSTEEL NuSteel TGC13BLH Standing Toilet Tissue Holder Chrome Finish with Black Mosaic (TGC13BLH)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- ROHL Lombardia And Avanti Bath Toilet Paper Holder In Polished Chrome (LO8APC)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- Frost Toilet Paper Dispensers & Holders