Shop All Chips, Pretzels and Popcorn
Froot Loops
1.5 oz. Froot Loops®, Original, 6 PK
Mfr # 01246
Zoro # G1939589
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Original
- Size 1.5 oz
- Snack Food Type Breakfast foods
- Packing Type Cup
- Standards Kosher Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Froot Loops
- MFR # 01246
- Zoro # G1939589
- UPC # 038000012464
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1.5 oz |
Item Size | 1.5 oz |
Item Width | 8 1/8 in |
Item Length | 12 1/8 in |
Item Height | 3 1/2 in |
Details
Flavor | Original |
Snack Food Type | Breakfast foods |
Item | Breakfast Cereal |
Packing Type | Cup |
Standards | Kosher Certified |
Package Type | Cup |
Packs per Case | 1 |
Items per Pack | 6 |
Description
Breakfast Cereal, Packs per Case 1, Product Type Breakfast Cereal, Flavor Original, Items per Pack 6, Pack Size 15 oz, Item Height 3 1/2 in, Item Size 1.5 oz, Item Width 8 1/8 in, Item Length 12 1/8 in, Package Type Cup, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD KEIL Bullet Foot1-1/2H 1-3/8" D For - Part# 1010-0801-1144 (1010-0801-1144)
- VOLLRATH French Fry Cutter Bracket (45682)
- ELECTROLUX Door Latch Kit (5366021400)
- LAMBER-EURODIB Rinse Pump Complete (AC00216)
- HENRY AND HENRY Henry And Henry Whole Blueberry Filling 2lbs, PK12 (10201802)
- FROSTLINE Frostline Lactose Free Low Fat Vanilla Soft Serve Mix 6lbs, PK6 (D400-C4000)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Whole Yellow Popcorn, PK4 (1160S304)
- GERBER Gerber 2nd Foods Sweet Potato Baby Food 4 oz., PK16 (00015000076542)
- COMMODITY BEANS Commodity Navy Pea Beans 20lbs (02015)
- JACK RABBIT Jack Rabbit Prewashed Black Beans 50lbs (405365135)
- CHEX MIX Chex Mix Snack Mix Single Serve Bold Party Blend 1.75 oz., PK60 (16000-13910)
- Froot Loops Snacks & Sweets