Shop All Anchorage Connectors
Frontline
Vertical / Horizontal Fixed Beam Clamp for 4 - 14 Wide I-Beams
Mfr # ST14V
Zoro # G612218593
product price: $350.99
/ea
Free Shipping & Returns
$350.99
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
- Brand Frontline
- MFR # ST14V
- Zoro # G612218593
- UPC # 691035318262
- Country of Origin United States
- Category Anchorage Connectors
Description
The Frontline Vertical/Horizontal Beam Anchor is a fixed I-beam anchor that is easy to operate and designed to clamp onto a vertical or horizontal I-beam to create a fixed anchor point. Suitable for a single user connection, the I-beam clamp can be used with either a self retracting lifeline or a shock absorbing lanyard. The beam anchor can fit I-beams from 4 wide and adjust up to 14 wide I-beams. Extremely rugged, compact in size and its lightweight design makes the beam clamp convenient and a reliable steel anchoring point and it can be set-up within seconds without the use of tools.
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
- HONEYWELL Tube, Carbon Dioxide, 1 to 20 Pct, PK10 (H-10-104-50)
- AMEREX Unfilled Fire Extinguisher, 2A:C, Wet Chemical, 12.6875 lb (C270)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Large) (1278FR-LZ-RD-LG)
- FRONTLINE Commercial Roof Anchor (RO12)
- FRONTLINE Aluminum I-Beam Slider Anchor (ST12AH)
- FRONTLINE Concrete Swiveling Anchor (COB01SW)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- SUPER ANCHOR SAFETY 6"x6"x3/8" Raw D-Plate Backer Plate for all 6x6 D-Plate anchors. (1039-R)
- GUARDIAN Wire Hook Anchor, 17 in. L x 9 in. W (01860)
- GARLOCK SAFETY SYSTEMS Cart, 97" L x 24" W x 24" D (301511)
- Frontline Anchorage Connectors