Shop All Confined Space Entry Equipment
Frontline
Patriot 7' Confined Space Aluminum Tripod
Mfr # TAN07-US
Zoro # G312213133
product price: $1,585.99
/ea
Free Shipping & Returns
$1,585.99
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
- Brand Frontline
- MFR # TAN07-US
- Zoro # G312213133
- UPC # 697478247268
- Country of Origin United States
- Category Confined Space Entry Equipment
Description
Working in confined spaces sometimes can be extremely hazardous activities where both the entrant and attendant need such equipment that will perform to its limits when put to the test! The Patriot Tripod is made up of highly durable aluminum material, has adjustable legs to fit the desired height and includes anti-skid resistant rubber legs with reinforced chains to withstand the toughest conditions. The Patriot tripod should be used with the Patriot 3-Way Retrieval to act as a complete fall arrest and rescue system for confined spaces. With the Proudly Union Frontline Patriot line, rest assured that you will have some of the best driven quality, durability and reliability confined space equipment out in the market!
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
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (109S0035CH)
- SPILL MAGIC Biohazard Spill CleanUp, 3/4 x 6 x 9 (SM-BIOHAZARD)
- FLORSHEIM Mens Black and Brown Comp Toe Casual, PR (FS2762)
- MSA SAFETY Mast Extension (IN-2109)
- SAFEWAZE 115ft Personnel Winch (019-11008)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- FALLTECH FallTech 7507 Adjustable 8' Aluminum Confined Space Tripod Kit (7507)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- 3M DBI-SALA Advanced Rescue Davit System (8302500)
- HONEYWELL MILLER Conf.Space Winch, 65 ft., Steel (8442-Z7/65FT)
- Frontline Fall Protection