Shop All Confined Space Entry Equipment
Frontline
MEGApod 7' Aluminum Tripod
Mfr # TAN07
Zoro # G512213223
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
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
- Brand Frontline
- MFR # TAN07
- Zoro # G512213223
- UPC # 691035318675
- Country of Origin India
- Category Confined Space Entry Equipment
Description
When it comes to confined space entry, you need a rescue and retrieval device that is reliable and you can depend on to bring you to safety when the situation calls for and the Frontline MEGApod does just that! The MEGApod is highly durable and its made up of aluminum material making it lightweight and convenient to set-up in just a matter of seconds without the use of any tools, though rugged enough to last you job after job! Coming across challenging confined space work areas? Then trust on Frontline MEGApod to outperform expectations! The MEGApod, in conjunction with a Frontline winch or 3-Way is the correct equipment to help you perform those non-entry rescue operations and bring workers back to safety when the situation calls for it.
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
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk100, Material: Pressure Sensitive Vinyl (DL6P100)
- CHECKERS Replacement Flag, 16x16 In, Orange (FS9024-16-O)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- SAFEWAZE Tripod Pulley (FS970-PK)
- 3M DBI-SALA Advanced Winch (8518558)
- 3M DBI-SALA Pin Safety Detent (9503317)
- FALLTECH Retrieval Yoke for Confined Space, 5000lb (35KU76)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- 3M DBI-SALA Tandem Pulley For Up To 1/2 Wire Rope (8800023)
- ALLEGRO INDUSTRIES Ducting, 26 in. Dia., 25 ft. L (9700-25)
- Frontline Fall Protection