Shop All Anchorage Connectors
Frontline
MEGA Swivel 5k Concrete Anchor
Mfr # COM345K
Zoro # G412218533
product price: $73.89
/ea
Sold in multiples of 3 for $221.67
$221.67
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
- Brand Frontline
- MFR # COM345K
- Zoro # G412218533
- UPC # 691035318330
- Country of Origin United States
- Category Anchorage Connectors
Description
The Frontline MEGA Swivel of anchor family incorporates a revolutionary swivel ring design that allows a D-ring to rotate 360 degrees as well as flip back and forth at 180 degrees. The Swivel Anchors incredible strength is due to a heavy gauge heat treated alloy steel, reinforced bridge, D-ring and locking caps. Its patent pending key lock design keeps the D-ring seated and locked into its swivel housing, preventing the steel from spreading outward during heavy loads. The concrete anchor is reusable, the bolt can be easily replaced when moving onto the next work area and can be used in vertical, horizontal and overhead applications. It can be used in concrete applications for fall protection, rescue applications, lifting, hoisting, tie-back, etc.
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
- BRADY Danger Tag, 7 in H, 4 in W, Polyester, PK10 (86476)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 3/4 in Thick (556S0033BL)
- SHOES FOR CREWS Rubber Boots, Black, 11, Unisex, 10" H, PR (885999105048)
- GUARDIAN EQUIPMENT Ball Valve With Actuating Arm, 1" Vertical (AP600-335V)
- FRONTLINE MEGA Swivel 10k Steel Anchor (STM5810K)
- FRONTLINE MEGA Swivel 10k Concrete Anchor - Replacement Bolt (COM3410KRB)
- FRONTLINE MEGA Swivel 10k Concrete Anchor (COM3410K)
- FRONTLINE MEGA Swivel 316 Stainless Steel 5K Concrete Anchor - Replacement Bolt (COM345K-SSRB)
- FRONTLINE Commercial Roof Anchor (RO18)
- FRONTLINE Commercial Roof Anchor (RO12)
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- Frontline Anchorage Connectors