Shop All Harnesses
Frontline
Elite Lite Climbing/Rescue Full Body Harness with Aluminum Quick Connect Buckles
Mfr # 200RE-UN
Zoro # G812213251
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Frontline's Elite Lite Series harnesses are our premium product line with some of the most innovative features for those working on wind, rescue, climbing and positioning applications. These harnesses feature aluminum hardware and moisture wicking material across the whole harness making the harness extremely lightweight and breathable in design to provide better comfort and help reduce harness weight on the wearer. The harness also features eight points of adjustability for a better fit and to best perform all climbing and positioning activities comfortably while working at heights. Trust on Frontline's Elite Lite Series to include all the perfect feature combinations for enhanced worker comfort, safety and productivity!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- BLACK STALLION Jacket, Welding, Blue, XL (BXRB9C-XL)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- CONDOR Full Brim Hard Hat, SL Series, Type 1, Class E, Ratchet (4-Point), White (52LD06)
- FRONTLINE Combat Vest Style Harness with Front Side D-Rings and Suspension Trauma Straps (105CFTB-UN)
- FRONTLINE 100VMB Combat Economy Series Full Body Harness Uni (100VMB-UN)
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-ML)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-XL/2X)
- CONDOR Full Body Harness, M, Polyester (45J272)
- Frontline Fall Protection