Shop All Anchorage Connectors
Frontline
Concrete Roof Anchor
Mfr # RC12
Zoro # G312218589
Free Shipping & Returns
$244.99
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
- Brand Frontline
- MFR # RC12
- Zoro # G312218589
- UPC # 697478247954
- Country of Origin Colombia
- Category Anchorage Connectors
Description
The Frontline Commercial Anchors are designed for a number of applications such as fall arrest, fall restraint and window washing tiebacks. These anchors can also be used indoors or outdoors as they are hot dip galvanized in order to withstand the toughest jobsites and the different weather conditions. The commercial anchors are compatible with an extensive use of connecting devices, including self-retracting lifelines, shock absorbing lanyards and vertical and horizontal lifelines. Trust in the durability, reliability and safety of the Frontline Commercial roof anchors when thinking about working at heights and the use of fall protection is required!
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
- ELECTROMARK Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (Y604111)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, XS, 1000 PK (55080)
- HORIZON MFG Horizon Mfg. 60 Pair Clear Plastic Foam Ear Plug Dispenser With Clear Lid, 5135, 9"L (5135)
- FRONTLINE Commercial Roof Anchor (RO12)
- FRONTLINE Aluminum I-Beam Slider Anchor (ST12AH)
- FRONTLINE Concrete Swiveling Anchor (COB01SW)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- FALLTECH Concrete Anchor, 310 lb., 6inLx3inW (7451AC)
- HONEYWELL MILLER Beam Anchor, 24" L, 24" D (8814-24/)
- FALL TECH Reusable Heavy-Gauge Steel Roof Anchor (A7410)
- Frontline Anchorage Connectors