Shop All Harnesses
Frontline
Combat Compliance Kit - Harness, 6' Double Rebar Hook Leg Lanyard and Drawstring Bag
Mfr # K100-62R
Zoro # G912213267
Sold in multiples of 2 for $245.98
Free Shipping & Returns
$245.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Introducing the Combat compliance go-to-work kits by Frontline Fall Protection ready to use straight out of the bag! The kits are convenient and are your fall protection essentials that can work on most applications. Frontline's Combat compliance go-to-work kits were developed to deliver performance, durability and reliability for workers across all industries. Made up of safety orange colored high tenacity polyester, helps make the harness and lanyard potentially more visible and easier to inspect because of contrasting colors. The kit includes a universal size harness and a 6' double leg lanyard with rebar hooks and unlike other kits they don't come permanently attached to each other but conveniently detached. This allows the user to chose whether to use together, or separately with other Frontline fall protection equipment when the application changes. The Combat compliance go-to-work kits are your economical solution, while never compromising on safety!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-430)
- SIGNMISSION ITS A GIRL! DECAL sticker birth pregnant hospital welcome home, D-12 Its A Girl (D-12 Its A Girl)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-ML)
- FRONTLINE Combat Compliance Kit - Harness, 6' Single Leg Lanyard and Drawstring Bag (K100-61S)
- FRONTLINE Combat Vest Style Harness with Front Side D-Rings and Suspension Trauma Straps (105CFTB-UN)
- FRONTLINE Elite Vest Style Harness with Aluminum Hardware and Suspension Trauma Straps (250VTB-ML)
- FRONTLINE Combat Economy Series Full Body Harness with Tongue Buckle Belt (50VTB-XL/2X)
- FRONTLINE 100VMB Combat Economy Series Full Body Harness Uni (100VMB-UN)
- CONDOR Full Body Harness, XL/2XL, Polyester (30HG91)
- Frontline Harnesses