Shop All Harness Kits
Frontline
Combat Complete Roofers Kit with 25' Lifeline
Mfr # RK5PTB25
Zoro # G712218608
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Frontline
- MFR # RK5PTB25
- Zoro # G712218608
- UPC # 691035319399
- Country of Origin China
- Category Harness Kits
Description
Frontline Combat Complete Roofers Kits are a ready to go solution straight out of the bag! Self sufficient providing the essential equipment to start a roof job. The roofer's kit includes our Combat harness, roof anchor, vertical lifeline with an integrated rope grab with a shock absorber and they come all conveniently packaged in a Frontline bag with carry handles. The harness and lifeline are made out of safety orange colored material, helping make the equipment potentially more visible and its universal sizing harness helps fit most users.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- BRADY Tag, Normally Closed, White/Red, PK10 (89245)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 16 in, Black, Large (11-251)
- MSA SAFETY Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, 6 1/2 to 8, Blue (10033650)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS88560-E, FS700-50GA, FS870 (FS148)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- WERNER Fall Protection Kit, Size: Universal (K121013)
- SAFEWAZE V-LINE Bag Kit: FS99280-E Harness, FS-FSP1411-W SRL, FS811-3 Anchor, FS8125 Bag (021-3144)
- SAFEWAZE V-Line Bag Roof Kit: FS99280-E, FS700-50GA, FS870, FS88560-E, FS8175 (FS121-E)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252326)
- Frontline Fall Protection