Shop All Harness Kits
Frontline
Combat Complete Roofers Kit
Mfr # RK050V50
Zoro # G912218590
product price: $150.99
/ea
Sold in multiples of 2 for $301.98
Free Shipping & Returns
$301.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Frontline
- MFR # RK050V50
- Zoro # G912218590
- UPC # 697478248135
- Country of Origin China
- Category Harness Kits
Description
The Frontline Combat Complete Roofers Kits are our most popular fall protection kits and go to solution straight out of the bag! Bringing all the essential safety equipment in a variety of options, you can work with confidence that our kits will provide you all the reliability and safety compliance that you need to perform a roofing job or similar application in the safest and most productive manner! All the Frontline roofing kits include our Combat harness, roof anchor, vertical lifeline with an integrated rope grab with a shock absorber and they come all conveniently packaged in a duffel bag. The bag allows the user to strap the kit across their shoulders and maintain both hands free to safely climb ladders or access different work areas. The harness and lifeline are made out of contrasting safety orange colored material, making the equipment more visible and its universal sizing harness helps fit most users. Choose from any of our 3 different options, but whichever you choose you will be getting premium quality and compliant safety product!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hats Required Sign - Bilingual (ESC716AB)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- ZORO SELECT Barricade Tape Disp, Hold 3inx1000ft Roll (72412)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (i12080)
- SAFEWAZE PRO Bag Combo: FS285-L/XL, FS560, FS8125 (FS128-L/XL)
- SAFEWAZE Fall Protection Kit, Size: 2XL (FS133-2X)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- SAFEWAZE V-Line Bag Combo: FS99280-E, FS88561-E, FS8125 (FS126-E-DL)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112101)
- JACKSON SAFETY RK6 Series Reusable Roofer's Kits: Harness, Rope Grab, 50' Vertical Lifeline, Roof Bracket (V8257275)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS88560-E, FS700-50GA, FS870 (FS148)
- Frontline Harness Kits