Frontiersman

Frontiersman FBS100 Insider Bear Safe


product price: $78.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Insider Bear Safe
  • Storage capacity of 734.64 cubic inches that's ideal for multi-day hikes with family and friends
  • Ergonomic tapered shape provides greater space efficiency, fits inside backpacks
  • Integrated pressure-release valve automatically regulates and adjusts air flow when the force of a bear is applied
  • Uses malleable, 100% no-break polypropylene material that can withstand 60 minutes of a grizzly bear's attempt to crush, break, and open it
  • Includes a locking mechanism that's easy for you to open, not possible for the bear
Specifications
  • Dimension: 19.5 L x 9.5 H x 9.5 W in.
  • Weight: 3.65 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.