Shop All Outdoor Lawn Games
Front Porch Classics
Perfect Pitch Washers
Mfr # 53913
Zoro # G200936878
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Targets, 4 Blue washers, 4 Red washers 1 Carry/Storage Bag, Instructions
- Material Metal, Plastic
- Color Multi
- Recommended Grade Grade 3+
- Recommended Age 8+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Front Porch Classics
- MFR # 53913
- Zoro # G200936878
- UPC # 788451015001
- Country of Origin China
- Category Outdoor Lawn Games
Details
Includes | 2 Targets, 4 Blue washers, 4 Red washers 1 Carry/Storage Bag, Instructions |
Material | Metal, Plastic |
Color | Multi |
Recommended Grade | Grade 3+ |
Recommended Age | 8+ years |
Description
You will spend hours having fun with family and friends playing Perfect Pitch Washers. Constructed from high quality durable polypropylene, Perfect Pitch Washers doesn't nick, chip or splinter like the wooden versions. This game is waterproof and weatherproof, so don't worry if you leave it out in the rain overnight. The versatile design also allows for the targets to be filled with sand or water for an alternative game play, and they nest together for compact and convenient storage in the coordinating carry bag. Great for tailgating, barbecues, family reunions, graduations, vacations, out in the backyard or in your rec room. Contents include: 2 Targets, 4 Blue washers, 4 Red washers 1 Carry/Storage Bag, and Instructions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (92-121)
- BRIGGS & STRATTON Kit - Wheel (196439GS)
- SOLO 4 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 48" Hose Length (425)
- ARBORTIE ArborTie Tree Staking Material (AT 2G)
- FRONT PORCH CLASSICS Classic Ring Toss (53912)
- CHAMPION SPORTS Rhino Stick Elementary Hockey Set, 36" (HS36SET)
- CHAMPION SPORTS Rhino Stick Senior Hockey Set, 43" Shaft (HS43SET)
- WATER SOURCE Water Source YH-2 2 ft. Yard Hydrant (240322)
- MATTEL CARD GAME MULTI 7Y+ 1PK (CDY11)
- MKF COLLECTION BY MIA K. FARROW Camo Skull Ebony Theme Cornhole Set with Bags - 8 x 24 x 48 in. (107-CamoSkull)
- SPORTIME SIMPLY LIMBO SET (114000243)
- Front Porch Classics Outdoor Lawn Games