Shop All Strapping Machines
Fromm
Strapping Tool, Battery Operated, 900lb
Mfr # P329S.43.3532-KIT
Zoro # G202161865
Free Shipping & Returns
$4,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 4/5 in
- Overall Width 5 3/10 in
- Overall Height 5 3/5 in
- Fits Strap Width 3/4 in
- Battery Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fromm
- MFR # P329S.43.3532-KIT
- Zoro # G202161865
- Country of Origin Italy
- Category Strapping Machines
Dimensions
Overall Length | 13 4/5 in |
Overall Width | 5 3/10 in |
Overall Height | 5 3/5 in |
Fits Strap Width | 3/4 in |
Handle Length | 5 in |
Max. Strapping Width | 3/4 in |
Min. Strapping Width | 3/4 in |
Details
Battery Voltage | 18 V DC |
Tool Joint Type | Friction Weld |
Tool Seal Type | Friction Weld |
Item | Battery operated strapping tool |
Handle Covering Material | Plastic |
Fits Strap Tensile | .026 to .041 |
Seal Surface Type | Flat |
Tool Power Source | Battery |
Material | Polyester, Polypropylene |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Tool Type | Sealer, Tensioner |
Tool Style | Battery Powered Feedwheel |
Tool Strength | Heavy Duty |
Tool Weight | 9.6 lb |
Tensioner Type | Battery |
Tool Tension Capacity | 900 lb |
Description
Battery operated strapping tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .026 to .041, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9.6 lb, Tool Tension Capacity 900 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 5 3/5 in, Tensioner Type Battery, Battery Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Board Eraser (920335)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL35201)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/32 13.4510)
- FROMM Strapping Tool, Pneumatic, Heavy Duty (A452/19 13.4210)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- SIGNODE Strapping Machine, Table Top, Semiautomatc (TTX)
- PAC STRAPPING Polypropylene Strapping Machine (PSM1412-IC3AKIT)
- Fromm Strapping