Shop All Strapping Machines
Fromm
Strapping Tool, Battery Operated, 900lb
Mfr # P329S.43.3522-KIT
Zoro # G802161852
product price: $4,097.99
/ea
Free Shipping & Returns
$4,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13 4/5 in
- Overall Width 5 3/10 in
- Overall Height 5 3/5 in
- Fits Strap Width 5/8 in
- Tool Power Source Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fromm
- MFR # P329S.43.3522-KIT
- Zoro # G802161852
- Country of Origin Italy
- Category Strapping Machines
Dimensions
Overall Length | 13 4/5 in |
Overall Width | 5 3/10 in |
Overall Height | 5 3/5 in |
Fits Strap Width | 5/8 in |
Handle Length | 5 in |
Min. Strapping Width | 5/8 in |
Max. Strapping Width | 3/4 in |
Details
Tool Power Source | Battery |
Tool Weight | 9.6 lb |
Tool Style | Battery Powered Feedwheel |
Tool Strength | Standard Duty |
Compatible Strapping | Polyester Strapping, Polypropylene Strapping |
Seal Surface Type | Flat |
Tool Type | Sealer, Tensioner |
Handle Covering Material | Plastic |
Battery Voltage | 18 V DC |
Material | Polyester, Polypropylene |
Tool Joint Type | Friction Weld |
Tool Seal Type | Friction Weld |
Tensioner Type | Battery |
Tool Tension Capacity | 900 lb |
Fits Strap Tensile | .026 to .041 |
Item | Battery operated strapping tool |
Description
Battery operated strapping tool, Tool Power Source Battery, Tool Strength Standard Duty, Fits Strap Width 5/8 in, Fits Strap Tensile .026 to .041, Tool Seal Type Friction Weld, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 9.6 lb, Tool Tension Capacity 900 lb, Tool Style Battery Powered Feedwheel, Min. Strapping Width 5/8 in, Max. Strapping Width 3/4 in, Overall Height 5 3/5 in, Tensioner Type Battery, Battery Voltage 18 V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Cork/Marker Board, 45.25W x 54.75H (YU-YCI-001-CK-GG)
- SWINGLINE GBC Paper Shredder, Cross-Cut, 5 gal., Blk/Slv, Throat Width: 9" (1757390F)
- ZORO SELECT Shipping Box, 24x18x12 in (55NN19)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- FROMM Strapping Sealer, Pneumatic, Heavy Duty (A461/32 13.4510)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- FROMM Strapping Tool, Pneumatic, Heavy Duty (A452/19 13.4210)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- UST Heavy Duty, Side action sealer 1 1/4 Steel Straps (UST 1175)
- Fromm Strapping Machines