Shop All Strapping Machines
Fromm
Strapping Sealer, Pneumatic, Heavy Duty
Mfr # A461/32 13.4510
Zoro # G7645943
product price: $2,335.99
/ea
Free Shipping & Returns
$2,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/2 in
- Overall Height 10 7/16 in
- Fits Strap Width 1 1/4 in
- Tool Seal Type Pusher Seals
- Handle Grip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fromm
- MFR # A461/32 13.4510
- Zoro # G7645943
- Country of Origin Italy
- Category Strapping Machines
Dimensions
Overall Length | 12 1/2 in |
Overall Height | 10 7/16 in |
Fits Strap Width | 1 1/4 in |
Min. Strapping Width | 1 1/4 in |
Max. Strapping Width | 1 1/4 in |
Details
Tool Seal Type | Pusher Seals |
Handle Grip | Yes |
Tool Joint Type | Double Down Notch |
Color | Gray |
Tool Power Source | Pneumatic |
Compatible Strapping | Steel Strapping |
Tool Strength | Heavy Duty |
Tool Weight | 9 lb |
Seal Surface Type | Round |
Crimping | 2 Sided |
Tool Type | Sealer Tool |
Material | Steel |
Item | Strapping Sealer |
Handle Covering Material | Steel |
Standards | UL |
Fits Strap Tensile | .025 to .040 |
Description
Strapping Sealer, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .025 to .040, Tool Seal Type Pusher Seals, Tool Joint Type Double Down Notch, Tool Weight 9 lb, Min. Strapping Width 1 1/4 in, Max. Strapping Width 1 1/4 in, Overall Height 10 7/16 in, Seal Surface Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Dispensing Box, 170 ft. L, 12" W (56LT84)
- ZORO SELECT Literature Mailers, 13" x 10" x 4", White, 50/Bundle (55VK92)
- TAPE LOGIC Tape Logic® Labels, "Partial", 2" Circle, Fluorescent Yellow, 500/Roll (DL1277)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- FROMM Strapping Sealer, Manual, Standard Duty (A335/12.7 13.2770)
- FROMM Strapping Sealer, Manual, Standard Duty (A337/19 13.1916)
- FROMM Strapping Tool, Pneumatic, Heavy Duty (A452/19 13.4210)
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- UST Push-Type Pneumatic Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1200)
- UST Heavy Duty, Side action sealer 1 1/4 Steel Straps (UST 1170)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- Fromm Strapping