Shop All Steel Strapping Seals
Fromm
Strapping Sealer, Pneumatic, Heavy Duty
Mfr # A461/19 13.4310
Zoro # G7893727
product price: $2,251.99
/ea
Free Shipping & Returns
$2,251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Tool Power Source Pneumatic
- Seal Surface Type Round
- Handle Grip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fromm
- MFR # A461/19 13.4310
- Zoro # G7893727
- Country of Origin Italy
- Category Steel Strapping Seals
Dimensions
Overall Height | 10 7/16 in |
Max. Strapping Width | 3/4 in |
Overall Length | 12 1/2 in |
Fits Strap Width | 3/4 in |
Min. Strapping Width | 3/4 in |
Details
Item | Strapping Sealer |
Material | Steel |
Color | Gray |
Tool Power Source | Pneumatic |
Seal Surface Type | Round |
Handle Grip | Yes |
Handle Covering Material | Steel |
Crimping | 2 Sided |
Tool Joint Type | Double Down Notch |
Tool Seal Type | Pusher Seals |
Tool Type | Sealer Tool |
Standards | UL |
Fits Strap Tensile | .025 to .040 |
Tool Strength | Heavy Duty |
Tool Weight | 9 lb |
Compatible Strapping | Steel Strapping |
Description
Strapping Sealer, Tool Power Source Pneumatic, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .025 to .040, Tool Seal Type Pusher Seals, Tool Joint Type Double Down Notch, Tool Weight 9 lb, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 10 7/16 in, Seal Surface Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Notes Mini Cubes, 2 x 2 Size, 400 Sheets/Pad, 3 Cubes/Pack (20513PK)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- SCHOOL SMART Flexible Cover Ruled Composition Book, 8-1/2 x 7 Inches, 48 Sheets (PMMK37123SS-5987)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 18", Kraft, 10/Bundle (11G106)
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- GERARD DANIEL WORLDWIDE 1/2" Aluminum Wing Seals (Per 1000) (15220)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- ENCORE PACKAGING Seals, Snap-On, 5/8", PK1000 (P58SO2)
- ZORO SELECT Strapping Seal, Galvanized, PK200 (52YU57)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- Fromm Strapping