Fromm

Battery Powered Strapping Combo Tool, 18V


product price: $4,468.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Polypropylene and Polyester Strapping, 0.040" to 0.053" Thickness
  • For Strapping Width 3/4"
  • Joint Type Friction Weld
  • Tension Capacity 900 lb.
  • Weight 9.3 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

For Strapping Width 3/4"
Handle Length 5 in
Max. Strapping Width 3/4 in
Overall Height 5 in
Overall Length 12 in
Min. Strapping Width 3/4 in
Overall Width 5 in
Fits Strap Width 3/4 in

Description

Strapping Combo Tool, Tool Power Source Battery, Tool Strength Heavy Duty, Fits Strap Width 3/4 in, Fits Strap Tensile .042 to .053, Tool Joint Type Friction Weld, Handle Length 5 in, Tool Weight 10 lb, Tool Tension Capacity 900 lb, Tool Style Battery Powered Feedwheel, Tensioner Application Extreme Tension, Min. Strapping Width 3/4 in, Max. Strapping Width 3/4 in, Overall Height 5 in, Battery Voltage 18 V

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.