Shop All Ceiling Tiles
From Plain To Beautiful In Hours
Chain Mail 2 ft. x 2 ft. Tin Style Nail Up Ceiling Tile in White (48 sq. ft./case), 12PK
Mfr # SKPC234-wh-24x24-N-12
Zoro # G206428728
product price: $240.99
/pk 12, $20.08/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand From Plain To Beautiful In Hours
- MFR # SKPC234-wh-24x24-N-12
- Zoro # G206428728
- UPC # 810014717579
- Country of Origin United States
- Category Ceiling Tiles
Description
One of the most popular patterns in the world of ceiling tiles and metal backsplash made of real steel and powder coated with white finish. This product is fully finished and ready to be installed to a flat surface using nails in an overlapping fashion. Nails are included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2015-2018 FORD F-SERIES EXPLORER 3 BUTTON REMOTE FLIP KEY PN 164-R8130 (RFK-FD-XPL3)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes Top and Bottom Brackets (N 7534)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- PRIME-LINE 3/4 in. x 7/16 in., White Plastic, Miter Cut Screen Frame Corners 20 Pack (PL 15766)
- FROM PLAIN TO BEAUTIFUL IN HOURS Alhambra Faux Tin/ PVC 24-in x 24-in 10-Pack Silver Textured Surface-mount Ceiling Tile, 10PK (217sr-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Laurel Wreath Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (210ac-24x48-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Lilies and Swirls Faux Tin/ PVC 24-in x 24-in 10-Pack Silver Textured Ceiling Tile, 10PK (204sr-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Laurel Wreath Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (210ac-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS La Scala Faux Tin/ PVC 24-in x 24-in Antique Copper Textured Surface-mount Ceiling Tile, 10PK (223ac-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Venice 24-in x 24-in 10-Pack Medival Blue Textured Surface-mount Ceiling Tile, 10PK (511mb-24x24-10)
- FROM PLAIN TO BEAUTIFUL IN HOURS Ridged Metal Faux Tin/ PVC 24-in x 24-in 10-Pack Old Tin Roof Textured Drop Ceiling Tile, 10PK (261otr-24x24-10)
- From Plain To Beautiful In Hours Ceiling Tiles